Armored Cable Connector, 3/8" Diameter, Cable Range 0.470 - 0.610", Zinc Die Cast

Item #: 1885614

Cat #: 40RAC

UPC: 050169000403

$ 2.53 EA
Company wide:
0 in stock
Documents & Guides
Armored Cable Connector, 3/8 Inch Diameter, Cable Range 0.470 - 0.610 Inch, Zinc Die Cast

Overview

Armored Cable Connector, 3/8 Inch Diameter, Cable Range 0.470 - 0.610 Inch, Zinc Die Cast

RACO’s new iPush-in/i cable connectors make it easy to secure metal-clad cable into boxes or enclosures. Simply insert a cable into the cable opening, then snap the box end of the connector into a box knockout, done! No tools needed for a secure assembly. iPush-in/i connectors are perfect for new or old work and can be removed and reused.

Also known as: 050169000403, 40RAC, RAC40RAC

Features & Benefits

  • Fits standard 1/2" knockouts in electrical boxes or enclosures
  • Connector designed to terminate MC-PCS, MCI, MCI-A, AC, HCF, and FMC
  • Die-cast zinc construction with nylon anti-short bushing
  • Tinted blue inside to indicate larger cable range
  • For use in dry locations
  • See Sell Sheet for cable ranges

Specifications

Diameter: 3/8 in
Material: Zinc Die Cast
Diameter: 3/8 in
Material: Zinc Die Cast