CARRY-ON™ 3600W/1800W Power Supply

Item #: 1885458

Cat #: MXF002-2XC

UPC: 045242534630

Company wide:
0 in stock
Documents & Guides
CARRY-ON™ 3600W/1800W Power Supply, Includes: (1) MX FUEL™ CARRY-ON™ 3600W/1800W Power Supply, (2) MX FUEL™ REDLITHIUM™ XC406 BATTERY PACK (MXFXC406) & (1) Detachable Charging Cord

Overview

CARRY-ON™ 3600W/1800W Power Supply, Includes: (1) MX FUEL™ CARRY-ON™ 3600W/1800W Power Supply, (2) MX FUEL™ REDLITHIUM™ XC406 BATTERY PACK (MXFXC406) & (1) Detachable Charging Cord

Our MX FUEL™ CARRY-ON™ 3600W/1800W Power Supply provides the best temporary power for the job. You can power more on-demand with efficient, quiet, and portable power anywhere. The portable power supply provides 3600 peak watts, 1800 continuous watts of pure sine inverter energy, powering everything from your high demand 15A tools to sensitive electronics. The compact size, no emissions, and quiet operation of the power supply unit allow you to use it safely in confined spaces indoors. The metal roll cage provides you with durability for outdoor jobsite use. The battery-powered generator eliminates the cost of gasoline and doesn’t require engine repair or maintenance, reducing your downtime and allowing you to get jobs done faster. The cordless generator can be powered by a single battery for lightweight portability or two batteries for double the run-time. The MX FUEL™ CARRY-ON™ 3600W/1800W Power Supply can sequentially charge a CP203 battery in 45 minutes and a XC406 battery in 90 minutes. It is compatible with all MILWAUKEE® MX FUEL™ REDLITHIUM™ batteries giving you the hardest working and most reliable power for equipment. REDLINK PLUS INTELLIGENCE™ ensures maximum performance and protection from overload, overheating and over-discharge. The temporary power supply is ONE-KEY™ Compatible. You can track, manage and secure your equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If your power supply is ever lost or stolen you can prevent tampering with remote lockout capability.

Also known as: 045242534630, MXF002-2XC, MILMXF0022XC

Specifications

Wattage: 3600, 1800
Type: Lithium Battery
Standards: California Proposition 65
Wattage: 3600, 1800
Standards: California Proposition 65
Type: Lithium Battery