RV Pedestal, Lighted, Metered, 50/30/20, Ringless

Item #: 1885433

Cat #: RH75GP-3L

UPC: 783164607185

$ 671.21 EA
Company wide:
68 in stock
Documents & Guides
RV Pedestal, Lighted, Metered, Ringless, 50/30/20, (1) 50A (1) 30A (1) 20A GFCI BKR, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 78" x 9" x 5"

Overview

RV Pedestal, Lighted, Metered, Ringless, 50/30/20, (1) 50A (1) 30A (1) 20A GFCI BKR, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 78" x 9" x 5"

We carry only the highest quality products to ensure your satisfaction, including our Heritage™ brand of RV electrical pedestals. The Heritage Rv Pedestals Are Specifically Designed For Direct Burial Or Pad Mount For Underground Feed. All Have Dual 350mcm Lugs For Loop Feeding. Surface Mount Boxes Have A Rain Tight Hub Opening For Adding A Meter Kit Or Pagoda Light Kit

Also known as: 783164607185, RH75GP-3L, HTGRH75GP3L

Specifications

Type: Ringless, RV Pedestal
Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R
Type: Ringless, RV Pedestal
Phase: 1
Amps: 100
IP/NEMA Rating: NEMA 3R