Metered 50-30-20 Amp Surface Mount Box

Item #: 1885430

Cat #: MH75SM-3

UPC: 783164491210

$ 398.05 EA
Company wide:
66 in stock
Documents & Guides
Metered 50-30-20 Amp Surface Mount Box, (1) 50A 240V (1) 30A 120V (1) 20A 120V GFCI REC, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 31" x 9" x 5"

Overview

Metered 50-30-20 Amp Surface Mount Box, (1) 50A 240V (1) 30A 120V (1) 20A 120V GFCI REC, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 31" x 9" x 5"

We carry only the highest quality products to ensure your satisfaction, including our Heritage™ brand of RV electrical pedestals. The Heritage Rv Pedestals Are Specifically Designed For Direct Burial Or Pad Mount For Underground Feed. All Have Dual 350mcm Lugs For Loop Feeding. Surface Mount Boxes Have A Rain Tight Hub Opening For Adding A Meter Kit Or Pagoda Light Kit.

Also known as: 783164491210, MH75SM-3, HTGMH75SM3

Specifications

Amps: 100
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Mounting: Surface
IP/NEMA Rating: NEMA 3R