Lighted Metered 50/30/20 Pedestal

Item #: 1885428

Cat #: MH75P-3L

UPC: 783164491203

$ 624.38 EA
Company wide:
0 in stock
Documents & Guides
Lighted Metered 50/30/20 Pedestal, (1) 50A (1) 30A (1) 20A GFCI REC, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 78" x 9" x 5"

Overview

Lighted Metered 50/30/20 Pedestal, (1) 50A (1) 30A (1) 20A GFCI REC, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 78" x 9" x 5"

We carry only the highest quality products to ensure your satisfaction, including our Heritage™ brand of RV electrical pedestals. The Heritage RV Pedestals are Specifically Designed For Direct Burial Or Pad Mount For Underground Feed. All Have Dual 350mcm Lugs For Loop Feeding. Surface Mount Boxes Have A Rain Tight Hub Opening For Adding A Meter Kit Or Pagoda Light Kit

Also known as: 783164491203, MH75P-3L, HTGMH75P3L

Specifications

Amps: 100
Phase: 1
Type: RV Pedestal
IP/NEMA Rating: NEMA 3R
Amps: 100
Type: RV Pedestal
Phase: 1
IP/NEMA Rating: NEMA 3R