Unmetered 50/30/20 Pad Mount Pedestal

Item #: 1885409

Cat #: H75GPD3

UPC: 783164606997

$ 483.89 EA
Company wide:
0 in stock
Documents & Guides
Unmetered 50/30/20 Pad Mount Pedestal, (1) 50A (1) 30A (1) 20A GFCI BKR, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 66" x 9" x 9"

Overview

Unmetered 50/30/20 Pad Mount Pedestal, (1) 50A (1) 30A (1) 20A GFCI BKR, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 66" x 9" x 9"
Also known as: 783164606997, H75GPD3, HTGH75GPD3

Specifications

Amps: 100
Phase: 1
Mounting: Pad
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Pad
Phase: 1
IP/NEMA Rating: NEMA 3R