Lighted Unmetered 50/30/20 Pedestal

Item #: 1885407

Cat #: H75GP3L

UPC: 783164488739

$ 577.55 EA
Company wide:
0 in stock
Documents & Guides
Lighted Unmetered 50/30/20 Pedestal, (1) 50A (1) 30A, (1) 20A GFCI BKR, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 42" x 9" x 5"

Overview

Lighted Unmetered 50/30/20 Pedestal, (1) 50A (1) 30A, (1) 20A GFCI BKR, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 42" x 9" x 5"
Also known as: 783164488739, H75GP3L, HTGH75GP3L

Specifications

Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 100
IP/NEMA Rating: NEMA 3R
Phase: 1