Unmetered 30/30/20A SM Box

Item #: 1885401

Cat #: H61SM-3

UPC: 783164491098

$ 273.17 EA
Company wide:
6 in stock
Documents & Guides
Unmetered 30/30/20 Amp Surface Mount Box, (2) 30A (1) 20A 120V GFCI REC, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 17" x 9.1" x 3.8"

Overview

Unmetered 30/30/20 Amp Surface Mount Box, (2) 30A (1) 20A 120V GFCI REC, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 17" x 9.1" x 3.8"
Also known as: 783164491098, H61SM-3, HTGH61SM3

Specifications

Phase: 1
Amps: 80
IP/NEMA Rating: NEMA 3R
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 80