Unmetered 30/30/20 Pedestal

Item #: 1885400

Cat #: H61P-3

UPC: 783164491081

$ 374.63 EA
Company wide:
0 in stock
Documents & Guides
Unmetered 30/30/20 Pedestal, (2) 30A (1) 20A GFCI REC, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 66" x 9" x 5"

Overview

Unmetered 30/30/20 Pedestal, (2) 30A (1) 20A GFCI REC, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 66" x 9" x 5"
Also known as: 783164491081, H61P-3, HTGH61P3

Specifications

Phase: 1
Amps: 80
IP/NEMA Rating: NEMA 3R
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 80