Unmetered Lighted 30/20 Pedestal

Item #: 1885395

Cat #: H41P-3L

UPC: 783164491012

$ 491.70 EA
Company wide:
0 in stock
Documents & Guides
Unmetered Lighted 30/20 Pedestal, (1) 30A (1) 20A GFCI REC, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 78" x 9" x 5"

Overview

Unmetered Lighted 30/20 Pedestal, (1) 30A (1) 20A GFCI REC, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 78" x 9" x 5"
Also known as: 783164491012, H41P-3L, HTGH41P3L

Specifications

Phase: 1
Amps: 50
IP/NEMA Rating: NEMA 3R
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 50