Unmetered 20/20 Surface Mount, 100A

Item #: 1885392

Cat #: H11SM-3

UPC: 783164490985

$ 261.47 EA
Company wide:
6 in stock
Unmetered 20/20 Surface Mount, 100 Amp, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 17" x 9" x 5"

Overview

Unmetered 20/20 Surface Mount, 100 Amp, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 17" x 9" x 5"
Also known as: 783164490985, H11SM-3, HTGH11SM3

Specifications

Phase: 1
IP/NEMA Rating: NEMA 3R
Phase: 1
IP/NEMA Rating: NEMA 3R