Unmetered 20/20 Pedestal

Item #: 1885391

Cat #: H11P-3

UPC: 783164490978

$ 401.94 EA
Company wide:
3 in stock
Documents & Guides
Unmetered 20/20 Pedestal, (1) 20A GFI (1) 20A GFCI REC, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 66" x 9" x 5"

Overview

Unmetered 20/20 Pedestal, (1) 20A GFI (1) 20A GFCI REC, UL Listed, 120/240 Volt, Single Phase, NEMA 3R, 66" x 9" x 5"
Also known as: 783164490978, H11P-3, HTGH11P3

Specifications

Phase: 1
Amps: 40
IP/NEMA Rating: NEMA 3R
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 40