Wireless, MultiHop, Vibration, Solutions Kit, 900 MHz, DXM700, 24VDC

Item #: 1884753

Cat #: SOLUTIONSKIT9-VIBE-MH

UPC:

Company wide:
0 in stock
Documents & Guides
Wireless, MultiHop, Vibration, Solutions Kit, 900 MHz, DXM700 (Pre-programmed for Vibration & Temp Monitoring)

Overview

Wireless, MultiHop, Vibration, Solutions Kit, 900 MHz, DXM700 (Pre-programmed for Vibration & Temp Monitoring)

Wireless Solutions Kits are fully integrated and easy-to-use solutions for monitoring assets and solving specific applications. They are designed to make it easy for users of any experience level to setup a wireless network, collect remote data, and create visualization tools, warnings, and alarms.

Also known as: SOLUTIONSKIT9-VIBE-MH, BAN808640

Specifications

Material: Polycarbonate
Volts DC: 24
Type: Monitor, Wireless
Material: Polycarbonate
Type: Monitor, Wireless
Volts DC: 24