Multihop, MODBUS, I/O, Data Radios, 900 MHz 1 W IP67

Item #: 1884560

Cat #: DX80DR9M-H10

UPC:

Company wide:
0 in stock
Documents & Guides
Multihop, MODBUS, I/O, Data Radios, 900 MHz 1 W IP67, Flex Power, External Antenna, 1-wire Serial Interface with Extended Addressing and Platform Capabilities

Overview

Multihop, MODBUS, I/O, Data Radios, 900 MHz 1 W IP67, Flex Power, External Antenna, 1-wire Serial Interface with Extended Addressing and Platform Capabilities

Banner’s MultiHop H10 radio, in addition to having a strong radio signal, can also use repeaters to get to hard-to-reach locations. The H10 can accept up to six Banner 1-wire serial sensors daisy-chained into it. This lowers the cost per monitoring point and makes available all the registers that are available on the Modbus sensor counterparts for advanced analytics

Also known as: DX80DR9M-H10, BANDX80DR9MH10

Specifications

Type: Radio, Interface, I/O Module
Type: Radio, Interface, I/O Module