Electronic Unit Heater, 2-Stage, 1 Phase

Item #: 1884287

Cat #: KB2407-1-ECO2S-PLUS

UPC: 093319332412

$ 1934.24 EA
Company wide:
6 in stock
Documents & Guides
Electronic Unit Heater, 2-Stage, KB ECO2S+ Series, 7.5KW, 25.6 BTU, 1 Phase, 240/208 Volts, 31.2/27 Amps, 16 Watts Motor HP, 600 CFM

Overview

Electronic Unit Heater, 2-Stage, KB ECO2S+ Series, 7.5KW, 25.6 BTU, 1 Phase, 240/208 Volts, 31.2/27 Amps, 16 Watts Motor HP, 600 CFM

The ECO2S+ KB series unit heaters offers the in-built ECO2S+ electronic thermostat with remote control. Offering energy efficient 2-stage heating, with Eco mode that automatically uses the lowest wattage needed to heat the room, integrated fan only and timer modes, as well as a remote control for simple operation. Comes standard with a provision for adding an optional 24V thermostat for remote temperature control.

Also known as: 093319332412, KB2407-1-ECO2S-PLUS, KNGKB24071ECO2SPLU

Specifications

Phase: 1
CFM: 600
Volts AC: 240, 208
Wattage: 16
Phase: 1
Volts AC: 240, 208
CFM: 600
Wattage: 16