1
more

LED Flood Light, Hazardous Location, 14000 Lumen, 120-277V
Item #: 1884200
Cat #: KFL1430
UPC: 783936183152
$ 7724.85 EA
Company wide:
0
in stock
Documents & Guides
LED Flood Light, Hazardous Location, 120 Watt, 14000 Lumen, 5000K, 70 CRI, 120-277 Volt, Hazardous Rating: Class I, Div 2, Groups A,B,C,D/Class II, Div 1 & 2, Groups E,F,G/Class III, Div 1 & 2
Overview
LED Flood Light, Hazardous Location, 120 Watt, 14000 Lumen, 5000K, 70 CRI, 120-277 Volt, Hazardous Rating: Class I, Div 2, Groups A,B,C,D/Class II, Div 1 & 2, Groups E,F,G/Class III, Div 1 & 2
The KFL-X Series LED floodlights are designed with a copper-free aluminum housing and painted with a powder epoxy finish for superior corrosion resistance in harsh and hazardous environments. Killark LED floodlights provide a crisp white light that is great for color rendering. The KFL-X Series floodlight are suitable for marine locations and high ambient areas.
Also known as: 783936183152, KFL1430, KILKFL1430
Features & Benefits
- Global Certifications with Quad Approvals for NEC / CEC / IECEx / ATEX
- Easy Install with clamshell splice box for unimpeded wiring access
- Vast range of optics including spot, wide, and perimeter options available
- Supplemental 20KA/10KV Surge Protection is standard for 120-277 VAC models
- 5000K color temperature is standard with options for 3000K, Amber, and Green
- Energy Savings – High lumens per watt
- Ambient suitability -50°C to 65°C
- Long Life – 100,000+ maintenance free hours to 70% initial lumens
- Instant On – Including after power interruption
- Solder-LESS LED Board Connections – Vibration Resistant
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 14000 |
| Wattage: | 120 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Lumens: | 14000 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 120 |
| Volts AC Range: | 120 - 277 |