LED Hazardous Floodlight, 50K

Item #: 1884197

Cat #: KFL3030

UPC: 783936183220

$ 21072.55 EA
Company wide:
0 in stock
Documents & Guides
LED Hazardous Floodlight, 280 Watt, 120-277 Volt, 30000 Lumens, Color Temperature: 5000K

Overview

LED Hazardous Floodlight, 280 Watt, 120-277 Volt, 30000 Lumens, Color Temperature: 5000K
Also known as: 783936183220, KFL3030, KILKFL3030

Specifications

Wattage: 280
Color Temperature: 5000 (Bright White)
Lumens: 30000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 280
Lumens: 30000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED