Cable Gland, 1/2", Range .60 - .79", Aluminum
Item #: 1884195
Cat #: MC2X1C
UPC: 783936179872
$ 206.98 EA
Company wide:
1
in stock
Documents & Guides
Cable Gland, MC2X Series, Diameter 1/2 Inch, Cable Range 0.600 - 0.760 Inch, Aluminum
Overview
Cable Gland, MC2X Series, Diameter 1/2 Inch, Cable Range 0.600 - 0.760 Inch, Aluminum
The new MC2X series is designed exclusively for jacketed interlocked, continuously corrugated welded armor and unarmored cable and acts as barrier for hazardous locations. This series now offers a simple to use Hawke Express and CELOX resin compound to provide a fast curing barrier. It prevents the spread of explosive gases and flame propagation. This series is equipped with a 360° armor grounding spring that is reusable. Robust threads and world class seal enables easy installation with minimal torque required. It is made from strong copper-free aluminum for caustic environments and is rated for Type 4X, 6 and IP66 and IPX8 protection for various harsh and hazardous environments.
Also known as: 783936179872, MC2X1C, KILMC2X1C
Specifications
| Diameter: | 1/2 in |
| Material: | Aluminum |
| Diameter Range: | 0.600 - 0.760 in |
| Diameter: | 1/2 in |
| Diameter Range: | 0.600 - 0.760 in |
| Material: | Aluminum |