Cable Gland, 3/4", Range 0.730 - 1.00", Aluminum
Item #: 1884105
Cat #: MC2X2
UPC: 783936179889
$ 124.97 EA
Clearance
Price good while supplies last
Company wide:
9
in stock
Documents & Guides
Cable Gland, MC2X Series, Diameter 3/4 Inch, Cable Range 0.730 - 1.00 Inch, Aluminum
Overview
Cable Gland, MC2X Series, Diameter 3/4 Inch, Cable Range 0.730 - 1.00 Inch, Aluminum
The new MC2X series is designed exclusively for jacketed interlocked, continuously corrugated welded armor and unarmored cable and acts as barrier for hazardous locations. This series now offers a simple to use Hawke Express and CELOX resin compound to provide a fast curing barrier. It prevents the spread of explosive gases and flame propagation. This series is equipped with a 360° armor grounding spring that is reusable. Robust threads and world class seal enables easy installation with minimal torque required. It is made from strong copper-free aluminum for caustic environments and is rated for Type 4X, 6 and IP66 and IPX8 protection for various harsh and hazardous environments.
Also known as: 783936179889, MC2X2, KILMC2X2
Specifications
| Diameter: | 3/4 in |
| Material: | Aluminum |
| Diameter: | 3/4 in |
| Material: | Aluminum |