Wide Beam Non-Polarized Retro Area Detector, Range: 0.4-4m; Input 10-30VDC, M12

Item #: 1883568

Cat #: Q76E-VP-ZLVC-Q5

UPC:

Company wide:
153 in stock
Documents & Guides
Q76 Expert Wide Beam Non-Polarized Retro Area Detector, Range: 0.4 to 4 m; Input 10-30 V dc, Output: Complementary PNP, 200 mm (7.5 in) M12 Pigtail QD, Part Number: 808852

Overview

Q76 Expert Wide Beam Non-Polarized Retro Area Detector, Range: 0.4 to 4 m; Input 10-30 V dc, Output: Complementary PNP, 200 mm (7.5 in) M12 Pigtail QD, Part Number: 808852

Wide beam retroreflective sensor for reliable leading edge detection of irregular shaped objects or pallets

Also known as: Q76E-VP-ZLVC-Q5, BANQ76EVPZLVCQ5

Specifications

Type: Photo Sensor
Volts DC Range: 10 - 30
Range: 0.400 - 4 m
Type: Photo Sensor
Range: 0.400 - 4 m
Volts DC Range: 10 - 30