Solar Post, Mill, 3.25”

Item #: 1883127

Cat #: QM-QBP-3.25-M1

UPC:

$ 6.78 EA
Company wide:
212 in stock
QBase 3.25 Inch Post (incl. post to rack h/w), Mill (3.75” Net)

Overview

QBase 3.25 Inch Post (incl. post to rack h/w), Mill (3.75” Net)

IronRidge is a leading manufacturer of solar panel mounting and racking systems, delivering a complete, high-quality lineup for rooftop, ground mount, and top-of-pole applications. Built with durable stainless steel and aluminum, IronRidge solutions are engineered for fast installation and exceptional performance in high wind and heavy snow, backed by 10-year structural and 25-year functional warranties. With versatile XR rails (XR10, XR100, XR1000) and a full suite of clamps, caps, braces, and connectors, IronRidge supports projects of any size and budget across the globe

Also known as: QM-QBP-3.25-M1, QMPQMQBP325M1

Specifications

Height: 3 1/4 in
Height: 3 1/4 in