Cat 5e Patch Cord, CM, RJ45, White, 25' Length

Item #: 1882810

Cat #: 570-125-025

UPC: 884815778701

$ 3.63 EA
Company wide:
97 in stock
Documents & Guides
Cat 5e Patch Cord, 24 AWG, 4-Pair, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, 25 Foot Length

Overview

Cat 5e Patch Cord, 24 AWG, 4-Pair, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, 25 Foot Length

Q-Series patch cords are s perfect solution for when cost and speed of delivery are top priority. Designed to perform toTIA-568.2-D standards, Q-Series cords are available in afull range of colors and lengths, stocked and ready to order.

Also known as: 884815778701, 570-125-025, QUI570125025

Specifications

Length: 25 ft
Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: White
Shielding: Unshielded
Stranding: Stranded
Length: 25 ft
Material: Copper
Color: White
Stranding: Stranded
Gauge: 24 AWG
Conductors: 4 Pair
Shielding: Unshielded