HF Side Mount Filter Fan, 115V, 9"

Item #: 0188231

Cat #: HF0916414

UPC: 783510341985

$ 370.71 EA
Company wide:
2 in stock
HF Side Mount Filter Fan, 9 Inch, IP54 Rated, 115 Volt, ABS Material with Light Gray Finish

Overview

HF Side Mount Filter Fan, 9 Inch, IP54 Rated, 115 Volt, ABS Material with Light Gray Finish

The nVent HOFFMAN HOFHF0916414 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This fan features an enclosure side wall mounting, terminal block connectors and optional thermostat.

Also known as: 783510341985, HF0916414, HOFHF0916414

Specifications

Diameter: 9 in
Color: Light Gray
IP/NEMA Rating: IP54, NEMA 12
Material: Plastic
Special Program: Hoffman On Demand
Diameter: 9 in
IP/NEMA Rating: IP54, NEMA 12
Special Program: Hoffman On Demand
Color: Light Gray
Material: Plastic