Thermal Imager, 24°/42° Lenses

Item #: 1882157

Cat #: FLIR E76 24 + 42

UPC: 845188022631

$ 11100.00 EA
Company wide:
0 in stock
Documents & Guides
Thermal Imager, Temperature Range: -20 to 120°C (-4 to 248°F); 0 to 650°C (32 to 1202°F); Optional 300 to 1000°C (572 to 1832°F), Includes: Infrared Camera, (1) 76° Lens, (1) 24° Lens & (1) 42° Lens, Small Viewfinder Eyecup, 2 Batteries, Battery Charger, Hard Transport Case, Lanyards, Front Lens Cap, Power Supplies, Printed Documentation, SD Card (8 GB), Cables (USB 2.0 A to USB Type-C, USB Type-C to HDMI, USB Type-C to USB Type-C), License Card: FLIR Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription)

Overview

Thermal Imager, Temperature Range: -20 to 120°C (-4 to 248°F); 0 to 650°C (32 to 1202°F); Optional 300 to 1000°C (572 to 1832°F), Includes: Infrared Camera, (1) 76° Lens, (1) 24° Lens & (1) 42° Lens, Small Viewfinder Eyecup, 2 Batteries, Battery Charger, Hard Transport Case, Lanyards, Front Lens Cap, Power Supplies, Printed Documentation, SD Card (8 GB), Cables (USB 2.0 A to USB Type-C, USB Type-C to HDMI, USB Type-C to USB Type-C), License Card: FLIR Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription)
Also known as: 845188022631, FLIR E76 24 + 42, FLRFLIRE762442

Specifications

Color: Black
Type: Thermal Imager
Color: Black
Type: Thermal Imager