Thermal Imager, 86°/14°/24° Lenses

Item #: 1882146

Cat #: FLIR E86 24 + 14

UPC: 845188022693

$ 16200.00 EA
Company wide:
0 in stock
Documents & Guides
Thermal Imager, Temperature Range: -20 to 120°C (-4 to 248°F); 0 to 650°C (32 to 1202°F); 300 to 1500°C (572 to 2732°F), Includes: Infrared Camera, (1) 86° Lens, (1) 14° Lens & (1) 24° Lens, Small Viewfinder Eyecup, 2 Batteries, Battery Charger, Hard Transport Case, Lanyards, Front Lens Cap, Power Supplies, Printed Documentation, SD Card (8 GB), Cables (USB 2.0 A to USB Type-C, USB Type-C to HDMI, USB Type-C to USB Type-C), License Card: FLIR Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin For Thermal Studio Pro (3 Month Subscription)

Overview

Thermal Imager, Temperature Range: -20 to 120°C (-4 to 248°F); 0 to 650°C (32 to 1202°F); 300 to 1500°C (572 to 2732°F), Includes: Infrared Camera, (1) 86° Lens, (1) 14° Lens & (1) 24° Lens, Small Viewfinder Eyecup, 2 Batteries, Battery Charger, Hard Transport Case, Lanyards, Front Lens Cap, Power Supplies, Printed Documentation, SD Card (8 GB), Cables (USB 2.0 A to USB Type-C, USB Type-C to HDMI, USB Type-C to USB Type-C), License Card: FLIR Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin For Thermal Studio Pro (3 Month Subscription)
Also known as: 845188022693, FLIR E86 24 + 14, FLRFLIRE862414

Specifications

Color: Black
Type: Thermal Imager
Color: Black
Type: Thermal Imager