XHHW-2, 90°C - 600V, STR, White/Purple Stripe

Item #: 1882140

Cat #: M720ST02

UPC:

Company wide:
0 in stock
Documents & Guides
Building Wire, XHHW-2 & RW90, 2/0 AWG, 19-Stranded Copper, 600 Volt, White Jacket With Purple Stripe

Overview

Building Wire, XHHW-2 & RW90, 2/0 AWG, 19-Stranded Copper, 600 Volt, White Jacket With Purple Stripe
Also known as: M720ST02, OMNM720ST02

Specifications

Gauge: 2/0 AWG
Color: White/Purple
Gauge: 2/0 AWG
Color: White/Purple