Thermal Imager, 14°/24° Lenses

Item #: 1882092

Cat #: FLIR E96 24 + 14

UPC: 845188022280

$ 17500.00 EA
Company wide:
0 in stock
Documents & Guides
Thermal Imager, Temperature Range: -20°C To +1500°C (-4°F To 2732°F), 42° Lens At 640 × 480 Resolution, Rechargeable Lithium Ion Battery >2.5 Hours at 25°C (68°F) & Typical Use, Includes: Infrared Camera, (1) 14° & (1) 24° Lens, Small Viewfinder Eyecup, 2 Batteries, Battery Charger, Hard Transport Case, Lanyards, Front Lens Cap, Power Supplies, Printed Documentation, SD Card (8 GB), Cables (USB 2.0 A To USB Type-C, USB Type-C To HDMI, USB Type-C To USB Type-C), License Card: FLIR Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin For Thermal Studio Pro (3 Month Subscription)

Overview

Thermal Imager, Temperature Range: -20°C To +1500°C (-4°F To 2732°F), 42° Lens At 640 × 480 Resolution, Rechargeable Lithium Ion Battery >2.5 Hours at 25°C (68°F) & Typical Use, Includes: Infrared Camera, (1) 14° & (1) 24° Lens, Small Viewfinder Eyecup, 2 Batteries, Battery Charger, Hard Transport Case, Lanyards, Front Lens Cap, Power Supplies, Printed Documentation, SD Card (8 GB), Cables (USB 2.0 A To USB Type-C, USB Type-C To HDMI, USB Type-C To USB Type-C), License Card: FLIR Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin For Thermal Studio Pro (3 Month Subscription)

FLIR E76, E86, and E96 cameras are compatible with all of our interchangeable AutoCal lenses. The camera

automatically recognizes when a new lens is attached and launches a wizard to begin auto-calibrating the camera with the lens—no need to send the camera in for service. This helps ensure the camera always produces high- quality images and precise thermal measurements.

Also known as: 845188022280, FLIR E96 24 + 14, FLRFLIRE962414

Specifications

Color: Black
Type: Lithium Ion, Thermal Imager
Color: Black
Type: Lithium Ion, Thermal Imager