
$ 15500.00 EA
Company wide:
0
in stock
Documents & Guides
Thermal Imager, Temperature Range: -20°C To +1500°C (-4°F To 2732°F), 24° Lens At 640 × 480 Resolution, Rechargeable Lithium Ion Battery >2.5 Hours at 25°C (68°F) & Typical Use, Includes: Infrared Camera, (1) 24° Lens, Small Viewfinder Eyecup, 2 Batteries, Battery Charger, Hard Transport Case, Lanyards, Front Lens Cap, Power Supplies, Printed Documentation, SD Card (8 GB), Cables (USB 2.0 A To USB Type-C, USB Type-C To HDMI, USB Type-C To USB Type-C), License Card: FLIR Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin For Thermal Studio Pro (3 Month Subscription)
Overview
Thermal Imager, Temperature Range: -20°C To +1500°C (-4°F To 2732°F), 24° Lens At 640 × 480 Resolution, Rechargeable Lithium Ion Battery >2.5 Hours at 25°C (68°F) & Typical Use, Includes: Infrared Camera, (1) 24° Lens, Small Viewfinder Eyecup, 2 Batteries, Battery Charger, Hard Transport Case, Lanyards, Front Lens Cap, Power Supplies, Printed Documentation, SD Card (8 GB), Cables (USB 2.0 A To USB Type-C, USB Type-C To HDMI, USB Type-C To USB Type-C), License Card: FLIR Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin For Thermal Studio Pro (3 Month Subscription)
Also known as: 845188022266, FLIR E96 24, FLRFLIRE9624
Specifications
| Color: | Black |
| Type: | Lithium Ion, Thermal Imager |
| Color: | Black |
| Type: | Lithium Ion, Thermal Imager |