1" Liquid-Tight Adapter

Item #: 1881754

Cat #: SAC10LEV

UPC: 078477366882

$ 84.20 EA
Company wide:
0 in stock
Documents & Guides
Liquid-Tight Adapter for 30A LEV Series Plugs and Connectors, 1" NPT, IP67, Aluminum

Overview

Liquid-Tight Adapter for 30A LEV Series Plugs and Connectors, 1" NPT, IP67, Aluminum
Also known as: 078477366882, SAC10LEV, LEVSAC10LEV

Specifications

Size: 1 in
Amps: 30
Material: Aluminum
Size: 1 in
Material: Aluminum
Amps: 30