4 Outlet Power Strip, 20 Amp, 125V, 15' Cord

Item #: 1881742

Cat #: 53C4M-2S5

UPC: 078477270325

$ 478.07 EA
Company wide:
0 in stock
Documents & Guides
20 Amp (16 Amp Max Continuous Load), 125 Volt AC, Medical Grade Power Strip with Load Monitoring Inform™ Technology, Surge Protective, 4 Hospital Grade NEMA 5-20R Outlets With Locking Covers, 15 Foot Power Cord with Standard Hospital Grade NEMA 5-20P Plug

Overview

20 Amp (16 Amp Max Continuous Load), 125 Volt AC, Medical Grade Power Strip with Load Monitoring Inform™ Technology, Surge Protective, 4 Hospital Grade NEMA 5-20R Outlets With Locking Covers, 15 Foot Power Cord with Standard Hospital Grade NEMA 5-20P Plug

Leviton’s medical grade power strips with load monitoring Inform™ technology provide a simple and efficient way to improve code compliance and electrical safety in health care facilities.

Also known as: 078477270325, 53C4M-2S5, LEV53C4M2S5

Features & Benefits

  • Surge LED will be lit when surge protection is active
  • All outlets and plug are hospital grade, ensuring dependable performance
  • Locking safety covers are splash-resistant and protect from incidental contact with unused outlets
  • Heavy-duty steel construction to withstand the rigors of demanding environments
  • Easily accommodates surface mounting; IV pole mounting possible with the use of Leviton mounting bracket
  • Load monitoring LED will remain off until NFPA 99 limit is reached. LED will turn yellow to alert user when 75% or more of the rated load is flowing

Specifications

Volts AC: 120
Amps: 20
Color: White
Volts AC: 120
Color: White
Amps: 20