LEV 53C4M-1S7 4-OUTLET 15A CM

Item #: 1881740

Cat #: 53C4M-1S7

UPC: 078477415344

$ 415.37 EA
Company wide:
0 in stock
Documents & Guides
LEV 53C4M-1S7 4-OUTLET 15A CM

Overview

LEV 53C4M-1S7 4-OUTLET 15A CM

Leviton’s medical grade power strips with load monitoring Inform™ technology provide a simple and efficient way to improve code compliance and electrical safety in health care facilities.

Also known as: 078477415344, 53C4M-1S7, LEV53C4M1S7

Features & Benefits

  • Surge LED will be lit when surge protection is active
  • Load monitoring LED will remain off until NFPA 99 limit is reached. LED will turn yellow to alert user when 75% or more of the rated load is flowing
  • Locking safety covers are splash-resistant and protect from incidental contact with unused outlets
  • All outlets and plug are hospital grade, ensuring dependable performance
  • Heavy-duty steel construction to withstand the rigors of demanding environments
  • Easily accommodates surface mounting; IV pole mounting possible with the use of Leviton mounting bracket

Specifications

Volts AC: 120
Amps: 15
Color: White
Volts AC: 120
Color: White
Amps: 15