Controlled” TR USB Receptacle, A/C, 20A/125V, Brown

Item #: 1881726

Cat #: T5833-2B

UPC: 078477329764

$ 90.24 EA
Company wide:
0 in stock
Documents & Guides
Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 20 Amp 125 Volt, 2 Pole, 3-Wire, NEMA 5-15R, Brown

Overview

Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 20 Amp 125 Volt, 2 Pole, 3-Wire, NEMA 5-15R, Brown
Also known as: 078477329764, T5833-2B, LEVT58332B

Specifications

Color: Brown
Type: Tamper-Resistant, USB
Amps: 20
NEMA Configuration: 5-15R
Color: Brown
Amps: 20
Type: Tamper-Resistant, USB
NEMA Configuration: 5-15R