“Controlled” TR USB Receptacle, A/C, 15A/125V, White

Item #: 1881725

Cat #: T5633-2W

UPC: 078477329726

$ 85.01 EA
Company wide:
0 in stock
Documents & Guides
Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 15 Amp 125 Volt, 2 Pole, 3-Wire, NEMA 5-15R, White

Overview

Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 15 Amp 125 Volt, 2 Pole, 3-Wire, NEMA 5-15R, White

The National Electrical Code requires all 15 A & 20 A, 125 V receptacles that are automatically controlled to be marked with a specific symbol and the word “CONTROLLED” on the receptacle.

Also known as: 078477329726, T5633-2W, LEVT56332W

Specifications

Type: Tamper-Resistant, USB
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Tamper-Resistant, USB
Color: White
Amps: 15
NEMA Configuration: 5-15R