15A MARKED CONTROLLED USB AC RECEPTACLE

Item #: 1881724

Cat #: T5633-2I

UPC: 078477329719

$ 85.01 EA
Company wide:
0 in stock
Documents & Guides
15A MARKED CONTROLLED USB AC RECEPTACLE

Overview

15A MARKED CONTROLLED USB AC RECEPTACLE
Also known as: 078477329719, T5633-2I, LEVT56332I

Specifications

Type: Tamper-Resistant, USB
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Tamper-Resistant, USB
Color: Ivory
Amps: 15
NEMA Configuration: 5-15R