Poke-Through Cover, 5" Diameter, (2) Flip Lids, Nickel Plated

Item #: 1881715

Cat #: PTC2F-N

UPC: 078477381052

$ 223.43 EA
Company wide:
3 in stock
Poke-Through Cover, 5 Inch Diameter, (2) Flip Lids, Nickel Plated, Includes Metal Subplate And Pre-Assembled Gasket And Mounting Screws, And Cover Mounting Screws

Overview

Poke-Through Cover, 5 Inch Diameter, (2) Flip Lids, Nickel Plated, Includes Metal Subplate And Pre-Assembled Gasket And Mounting Screws, And Cover Mounting Screws

Floor boxes connect people to commercial grade electrical and data networking devices in lobbies and meeting rooms, where access to power is otherwise limited. These devices provide connectivity to a variety of data and AV network and enable USB charging capabilities.

Also known as: 078477381052, PTC2F-N, LEVPTC2FN

Specifications

Diameter: 5 in
Finish: Nickel Plated
Diameter: 5 in
Finish: Nickel Plated

Customer Reviews

No reviews for this product
(0)