Tamper Resistant GFCI Receptacle, 20A, 125V, White

Item #: 1881708

Cat #: GFTR2-WBK

UPC: 078477415276

$ 26.78 EA
Company wide:
0 in stock
20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate Sold Separately, White

Overview

20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate Sold Separately, White

Self-Test Slim Tamper Resistant GFCI Receptacle. Nema 5-20R 20A-125V At Receptacle, 20A-125V Feed-through. Lighted - White With White Test And Reset Button.

Also known as: 078477415276, GFTR2-WBK, LEVGFTR2WBK

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Color: White
Amps: 20
NEMA Configuration: 5-20R