
Tamper Resistant GFCI Receptacle, 15A, 125V , White
Item #: 1881707
Cat #: GFTR1-WBK
UPC: 078477415269
$ 25.52 EA
Company wide:
10
in stock
Documents & Guides
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro GFCI, Monochromatic, Back And Side Wired, Nylon Wallplate Sold Separately, White
Overview
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro GFCI, Monochromatic, Back And Side Wired, Nylon Wallplate Sold Separately, White
Self-Test Slim Tamper Resistant GFCI Receptacle. Nema 5-15R 15A-125V At Receptacle, 20A-125V Feed-through. Lighted - White With White Test And Reset Button.SAFE - Delivers continuous ground fault protection
Also known as: 078477415269, GFTR1-WBK, LEVGFTR1WBK
Specifications
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | White |
| NEMA Configuration: | 5-15R |
| Volts AC: | 120 |
| Color: | White |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |