LED Post Top Retrofit, 35 Watt, 5290 Lumen, 4000K, 120-277

Item #: 1881641
Cat #: LED-8033E40-G7
UPC: 844006056223
Call for price
Company wide:
32 in stock
Documents & Guides
LED Lamp, 35W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 5290, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***

Overview

LED Lamp, 35W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 5290, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***
Also known as: 844006056223, LED-8033E40-G7, LGDLED8033E40G7

Specifications

Wattage: 35
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Type: Retrofit
Light Technology: LED
Lumens: 5290
Wattage: 35
Color Temperature: 4000 (Cool White)
Light Technology: LED
Base: Medium Screw (E26)
Type: Retrofit
Lumens: 5290

Customer Reviews

No reviews for this product
(0)