Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG

Item #: 1881599

Cat #: 1834R6006

UPC: 077680132666

Company wide:
0 in stock
Documents & Guides
Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.47 IN, 300 V (FPLP), 600 V (MC), THHN Insulation, Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, Red, 1000 FT, Weight: 175 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified

Overview

Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.47 IN, 300 V (FPLP), 600 V (MC), THHN Insulation, Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, Red, 1000 FT, Weight: 175 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified

AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.

Also known as: 077680132666, 1834R6006, AFC1834R6006

Specifications

Conductors: 2
Gauge: 14 AWG
Standards: California Proposition 65
Type: FPLP
Conductors: 2
Standards: California Proposition 65
Gauge: 14 AWG
Type: FPLP