This product has been discontinued.

16W A19 LED Lamp, 27K
Item #: 1881447
Cat #: 16A19/PER/927/P/E26/DIM 6/1FB T20
UPC: 046677561062
$ 4.09 EA
Clearance
Price good while supplies last
Company wide:
2
in stock
Discontinued
Documents & Guides
LED A19 Lamp, 16 Watt, 120 Volt, Base: Medium Screw (E26), Lumens: 1600, Color Temperature: 2700K, Dimmable, Average Life: 15,000 Hrs.
Overview
LED A19 Lamp, 16 Watt, 120 Volt, Base: Medium Screw (E26), Lumens: 1600, Color Temperature: 2700K, Dimmable, Average Life: 15,000 Hrs.
Philips A-Shape Dimmable LED Lamps are the smart LED Alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance.
Also known as: 046677561062, 16A19/PER/927/P/E26/DIM 6/1FB T20, PHI16A19PER927PE2*
Specifications
| Base: | Medium Screw (E26) |
| Shape: | A19 (Arbitrary) |
| Wattage: | 16 |
| Lumens: | 1600 |
| Color Temperature: | 2700 (Warm White) |
| Standards: | California Title 20 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Wattage: | 16 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Shape: | A19 (Arbitrary) |
| Lumens: | 1600 |
| Standards: | California Title 20 |
| Dimmable: | Yes |