Brushless, Cordless Paddle Switch Angle Grinder (Tool Only)

Item #: 1881418

Cat #: DCG416B

UPC: 885911682404

Company wide:
0 in stock
Documents & Guides
20V MAX* 4-1/2 Inch - 5 Inch Brushless, Cordless Paddle Switch Angle Grinder with Flexvolt Advantage ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V MAX* 4-1/2 Inch - 5 Inch Brushless, Cordless Paddle Switch Angle Grinder with Flexvolt Advantage ***Bare Tool Only, Battery & Charger Sold Separately***

Take advantage of more power with our 20V MAX* brushless tools with FLEXVOLT ADVANTAGE™ tool technology. The Grinder has up to 54% more power when paired with a DCB606 FLEXVOLT® battery vs. a DCB205 20V MAX* battery. The brushless motor delivers 1,550 max watts out and up to 9,000 rpm. This Grinder is part of our PERFORM & PROTECT™ product line with Kickback Brake and E-CLUTCH® System. Battery and charger sold separately.

Also known as: 885911682404, DCG416B, DEWDCG416B

Features & Benefits

  • Up to 54% more power** when paired with FLEXVOLT® batteries
  • KICKBACK BRAKE QUICKLY STOPS THE WHEEL WHEN A BIND-UP OCCURS"
  • E-CLUTCH© shuts down the motor in under a tenth of a second when a pinch/stall is detected
  • Compatible with all DEWALT 20V MAX* and FLEXVOLT® Batteries
  • E-Switch Protection™ requires the trigger switch to be cycled (turned off and on) in the event of a power outage or other unexpected shutdowns to restart
  • Tool Connect™ Chip Ready: Chip pocket accepts Tool Connect™ Chip DCE042 and connects with Tool Connect™ Site Manager app for easy asset management on the jobsite. (DCE042 sold separately)

Specifications

Volts AC: 20
Type: Brushless, Cordless
Volts AC: 20
Type: Brushless, Cordless