Miniature Lamp, 28 Volt, 22.4 Watt, BA15s

Item #: 1881412

Cat #: 2233

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Miniature Lamp, 28 Volt, 22.4 Watt, BA15s Single Contact Bayonet Base, 10 per Pack

Overview

Miniature Lamp, 28 Volt, 22.4 Watt, BA15s Single Contact Bayonet Base, 10 per Pack

Armoured fire alarm cable is a 105 ºC degree 300 volt rated product and is available in 3 to5 conductors in gauge sizes 18 AWG to 12 AWG. Intended uses are for life protection and security systems.

Also known as: 2233, CND2233

Specifications

Diameter: 3/16 in
Material: Steel
Diameter: 3/16 in
Material: Steel