This product has been discontinued.

4" LED Color Selectable Downlight, 30/40/50K
Item #: 1881384
Cat #: L75DR4DCCT2
UPC: 762148283584
Company wide:
0
in stock
Discontinued
Documents & Guides
4" LED Color Selectable Downlight, Retrofit, Line Voltage: 120V, Watts: 11, Lumens: 900/960/915, Color Temperature: 3000K/4000K/5000K, CRI: 80, Color: White Trim, Life: 35,000 Hours, Replaces Up To 75W Incandescent, Dimmable, Includes E26 And Direct Wire Options
Overview
4" LED Color Selectable Downlight, Retrofit, Line Voltage: 120V, Watts: 11, Lumens: 900/960/915, Color Temperature: 3000K/4000K/5000K, CRI: 80, Color: White Trim, Life: 35,000 Hours, Replaces Up To 75W Incandescent, Dimmable, Includes E26 And Direct Wire Options
For quick, easy, and affordable LED upgrades, switch to TCP’s LED Downlights. TCP downlights have both E26 and direct wire options, PMMA plastic to prevent lens discoloration, and quick snap holding arms to quickly attach to a recessed can. With the classic beveled look, these downlights provide smooth even light in the color temperature you need.
Also known as: 762148283584, L75DR4DCCT2, TCPL75DR4DCCT2
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120 |
| Lumens: | 960, 900, 915 |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Wattage: | 11 |
| Diameter: | 4 in |
| Shape: | Round |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 960, 900, 915 |
| Color: | White |
| Diameter: | 4 in |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11 |
| Shape: | Round |