LED Surface Mount, 14", 19.5 Watt, 1725 Lumen, 3000K, 120V

Item #: 1881324

Cat #: P81001703030

UPC: 785247225897

$ 177.00 EA
Company wide:
0 in stock
Documents & Guides
LED Surface Mount, 14", Edgelit, 19.5 Watt, 120V, 90 CRI, 1725 Lumen, 3000K, Dimmable

Overview

LED Surface Mount, 14", Edgelit, 19.5 Watt, 120V, 90 CRI, 1725 Lumen, 3000K, Dimmable

The P810017 Edgelit Flush Mount delivers a solution for both residential and commercial markets. The Edgelit technology provides a bright and evenly illuminated surface in a very slim profile. The integrated LED power supply does not protrude into the junction box, allowing for compatibility to 4" octagonal, 4" round shallow and 4" round PVC junction boxes.This surface mounted luminaire measures 14" in diameter with an overall height of 1". In addition, the P810017 is wet location rated, Title 24 – JA8 – 2016 listed, ENERGY STAR listed and is a cost effective solution for fire rated applications (when installed onto a fire rated junction box). The P810017 luminaire combines modern aesthetic, new technology, performance, cost and safety benefits.

Also known as: 785247225897, P81001703030, PROP81001703030

Specifications

Color Temperature: 3000 (Warm White)
Diameter: 14 in
Color: White
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Diameter: 14 in
Standards: California Proposition 65, California Title 24
Dimmable: Yes