
Overview
The MILWAUKEE® M18™ FORCE LOGIC™ 6T Linear Utility Crimper Kit w/ Kearney Jaw is The Fastest, Most Versatile Way to Crimp. This newest member of the 6T crimper family has a slim grip and enlarged trigger, specifically designed for use with Class 3 gloves to deliver best in class balance. This crimping tool features dual electronic release buttons for both left and right-handed use to easily activate without changing hand positions. The inline design and 340° rotating head provide easy access into tight spaces and the easiest set-up for unmatched control and ultimate versatility in any orientation across multiple applications. Compatible with eight crimping and cutting jaws this tool can crimp up to 4/0 line taps, cut up to 750MCM Cu, 1000MCM Al, 477 ACSR, ½” EHS Guy Wire, 3/8” Rebar, and 3/8” Ground Rod becoming a lineman’s single cutting and crimping tool solution –saving space on the truck. Predictive Force Monitoring (PFM™) constantly measures force output to provide the fastest crimp speeds while delivering accurate pressure and instant verification every time. Milwaukee FORCE LOGIC™ Crimpers feature fully enclosed high-speed hydraulic pumps, Brushless Motors, REDLINK™ Electronics, and REDLITHIUM™ Batteries for ultimate reliability in the toughest conditions. ONE KEY™ Technology allows for storing real-time crimp data, generating professional reports, viewing historical tool performance, and it all syncs wirelessly to the cloud for easy access.
Features & Benefits
- Enlarged trigger and slim grip designed specifically for use with Class 3 gloves
- Optimized Grip for Best Balance and Easiest Set-Up
- Predictive Force Monitoring (PFM™) with Auto Complete Ensures Full Pressure
- Fastest Crimp Times in All Elements
- Inline design and 340deg head rotation for easy access in tight spaces
- Easy to reach dual electronic release buttons enable easy activation for right and left handed users
- Unmatched control and ultimate versatility in any orientation and across multiple applications
- Eight interchangeable jaws deliver versatility to tackle a variety of jobs with a single tool
- Compatible with all industry standard W-Style dies