Disk, 45-115 Welding Material, 1" dia

Item #: 1881284

Cat #: B117B50

UPC: 784805016779

$ 0.33 EA
Company wide:
137 in stock
Documents & Guides
Welding DISK, Steel, Diameter: 1", 50/Pack

Overview

Welding DISK, Steel, Diameter: 1", 50/Pack

Disk placed at the bottom of the crucible, holding the welding material until the reaction takes place.

Also known as: 784805016779, B117B50, CADB117B50

Features & Benefits

  • Required each time a traditional nVent ERICO Cadweld connection is made
  • Placed at the bottom of the crucible, holding the welding material until the reaction takes place

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel