nVent CADDY Rod Lock Spring Steel Rod Hanger with Shot-Fire Bracket, 1/4" Rod

Item #: 1881265

Cat #: 4QTIBSF

UPC: 784805383338

$ 5.64 EA
Company wide:
0 in stock
Documents & Guides
nVent CADDY Rod Lock Spring Steel Rod Hanger with Shot-Fire Bracket, 1/4" Rod

Overview

nVent CADDY Rod Lock Spring Steel Rod Hanger with Shot-Fire Bracket, 1/4" Rod

Ready-to-use threaded rod hangers with push-to-install technology, for direct fastening, compatible with a variety of powder-actuated nail guns. Assembly includes a pre-assembled drive pin.

Also known as: 784805383338, 4QTIBSF, CDY4QTIBSF

Features & Benefits

  • Suspends threaded rod without the need for additional hardware
  • Complete with shot-fire bracket and pre-assembled drive pin from DEWALT®
  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • ICC-ES ESR-2024 evaluation report available for drive pin from DEWALT®
  • Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position
  • Prefabricated assemblies easily lift and lock into place, helping to save time and money

Specifications

Material: Spring Steel
Height: 2.500 in
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Height: 2.500 in