
nVent CADDY Rod Lock Spring Steel Rod Hanger to Beam Clamp, 1/4" Rod
Item #: 1881264
Cat #: 4QTIBC
UPC: 784805339397
$ 3.33 EA
Company wide:
0
in stock
Documents & Guides
nVent CADDY Rod Lock Spring Steel Rod Hanger to Beam Clamp, 1/4" Rod
Overview
nVent CADDY Rod Lock Spring Steel Rod Hanger to Beam Clamp, 1/4" Rod
nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.
Also known as: 784805339397, 4QTIBC, CDY4QTIBC
Features & Benefits
- Suspends threaded rod from beam flanges
- Threaded rod hanger can swivel to provide a vertical dropdown
- Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position
- Prefabricated assemblies easily lift and lock into place, helping to save time and money
- Works with slightly damaged threads and minor burrs on threaded rod ends
- Design includes a release mechanism that works with pliers
Specifications
| Material: | Spring Steel |
| Diameter: | 0.250 in |
| Finish: | Plated |
| Material: | Spring Steel |
| Finish: | Plated |
| Diameter: | 0.250 in |