nVent CADDY Rod Lock Spring Steel Rod Hanger with Angle Bracket, 1/4" Rod

Item #: 1881263

Cat #: 4QTIB

UPC: 784805342915

$ 2.96 EA
Company wide:
0 in stock
Documents & Guides
nVent CADDY Rod Lock Spring Steel Rod Hanger with Angle Bracket, 1/4" Rod

Overview

nVent CADDY Rod Lock Spring Steel Rod Hanger with Angle Bracket, 1/4" Rod

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 784805342915, 4QTIB, CDY4QTIB

Features & Benefits

  • Suspends threaded rod from horizontal structures such as laminated wood or concrete beams, joists, ceilings and walls
  • Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position
  • Prefabricated assemblies easily lift and lock into place, helping to save time and money
  • Works with slightly damaged threads and minor burrs on threaded rod ends
  • Design includes a release mechanism that works with pliers

Specifications

Material: Spring Steel
Diameter: 0.250 in
Finish: Plated
Material: Spring Steel
Finish: Plated
Diameter: 0.250 in