
nVent CADDY Rod Lock Spring Steel Rod Hanger with Pin Driven Angle Bracket
Item #: 1881262
Cat #: 4QTIAFAB3
UPC: 784805355908
$ 2.75 EA
Company wide:
0
in stock
Documents & Guides
nVent CADDY Rod Lock Spring Steel Rod Hanger with Pin Driven Angle Bracket, 1/4" Rod
Overview
nVent CADDY Rod Lock Spring Steel Rod Hanger with Pin Driven Angle Bracket, 1/4" Rod
Ready-to-use threaded rod hangers with push-to-install technology, for direct fastening, compatible with a wide variety of nail guns on the market.
Also known as: 784805355908, 4QTIAFAB3, CDY4QTIAFAB3
Features & Benefits
- Longer leg angle bracket for tool clearance
- Designed to fit a variety of pin drivers
- Improved for easier installation with pin drivers
- Quickly and easily attaches to concrete, steel or composite metal decking
- Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position
- Prefabricated assemblies easily lift and lock into place, helping to save time and money
- Works with slightly damaged threads and minor burrs on threaded rod ends
Specifications
| Material: | Spring Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Corrosion Resistant |
| Material: | Spring Steel |
| Finish: | Corrosion Resistant |
| Standards: | Build America Buy America Compliant |